Besa Bana 15 Pendant, Frost, Black Finish, 1x 60W MAX E26 Base

  • Mfr # 1TT-BANA15FR-BK

  • Zoro # G115614632


product price:  $1,120.99
/ea
Free Shipping & Returns

Key Features

Glass Color
White
Finish
Frost
Height
6.9 in
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-BANA15FR-BK
Zoro #
G115614632
UPC #
768137300157
Country of Origin
China

Dimensions

Height
6.9 in
Shade Diameter
14.8 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Glass Color
White
Finish
Frost
Voltage
120V
Item
Pendant
Number of Lights
1
Dimmable
Yes
Material
Brass/Steel
Fixture Wattage
60W
Shade Material
Glass
Damp/Wet Rating
Damp
Style
Contemporary
UL or ETL Listing
UL
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
Bulb Shape
T10

Description

Our Bana is a modern and unique compact torus shape, with an interesting inverted open bottom, its retro styling will gracefully blend into today's environments. Our Frost glass is clear pressed glass that has been etched to diffuse the light, resulting in a semi-translucent appearance. Unlit, it appears as simply a textured surface like satin, but when lit the glass has a calming glow. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.