
Besa Bana 15 Pendant, Frost, Bronze Finish, 1x 60W MAX E26 Base
Mfr # 1TT-BANA15FR-BR
Zoro # G115614670
product price:Â $1,120.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Finish
Frost
Number of Lights
1
Damp/Wet Rating
Damp
Material
Brass/Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1TT-BANA15FR-BR
Zoro #
G115614670
UPC #
768138300163
Country of Origin
China
Dimensions
Height
6.9 in
Shade Diameter
14.8 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Voltage
120V
Item
Pendant
Finish
Frost
Number of Lights
1
Damp/Wet Rating
Damp
Material
Brass/Steel
Shade Material
Glass
Style
Contemporary
Dimmable
Yes
Fixture Wattage
60W
Glass Color
White
Bulb Shape
T10
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
Fixture Finish
Bronze
Pendant Maximum Drop (In Inches)
120 in
Description
Our Bana is a modern and unique compact torus shape, with an interesting inverted open bottom, its retro styling will gracefully blend into today's environments. Our Frost glass is clear pressed glass that has been etched to diffuse the light, resulting in a semi-translucent appearance. Unlit, it appears as simply a textured surface like satin, but when lit the glass has a calming glow. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.