Besa Bana 15 Pendant, Smoke, Black Finish, 1x 60W MAX E26 Base

  • Mfr # 1TT-BANA15SM-BK

  • Zoro # G315614647


product price: $1,057.99
/ea
Free Shipping & Returns

Key Features

Shade Diameter
14.8 in
Material
Brass/Steel
Fixture Wattage
60W
Glass Color
Gray
Height
6.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-BANA15SM-BK
Zoro #
G315614647
UPC #
768143300219
Country of Origin
China

Dimensions

Shade Diameter
14.8 in
Height
6.9 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Material
Brass/Steel
Fixture Wattage
60W
Glass Color
Gray
Style
Contemporary
Shade Material
Glass
Number of Lights
1
Voltage
120V
Finish
Smoke
Item
Pendant
Damp/Wet Rating
Damp
Dimmable
Yes
Bulb Shape
T10
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)

Description

Our Bana is a modern and unique compact torus shape, with an interesting inverted open bottom, its retro styling will gracefully blend into today's environments. Our Smoke Trans glass is a colored semi-transparent glass. The seductive glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.