Besa Bana 15 Pendant, Smoke, Bronze Finish, 1x 60W MAX E26 Base

  • Mfr # 1JT-BANA15SM-BR

  • Zoro # G215614747


product price:  $405.00
/ea
Free Shipping & Returns

Key Features

Glass Color
Gray
Number of Lights
1
Material
Brass/Steel
Finish
Smoke
Height
6.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-BANA15SM-BR
Zoro #
G215614747
UPC #
767893271695
Country of Origin
China

Dimensions

Height
6.9 in
Shade Diameter
14.8 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Glass Color
Gray
Number of Lights
1
Material
Brass/Steel
Finish
Smoke
Shade Material
Glass
Voltage
120V
Dimmable
Yes
Style
Contemporary
Fixture Wattage
60W
Damp/Wet Rating
Damp
Item
Pendant
Fixture Socket Type
Medium base (E26)
Bulb Shape
T10
Fixture Finish
Bronze
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
cUL or cETL Listing
cUL

Description

Our Bana is a modern and unique compact torus shape, with an interesting inverted open bottom, its retro styling will gracefully blend into today's environments. Our Smoke Trans glass is a colored semi-transparent glass. The seductive glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.