Besa Bana 15 Pendant, Smoke, Satin Nickel Finish, 1x 60W MAX E26 Base

  • Mfr # 1TT-BANA15SM-SN

  • Zoro # G615614514


product price:  $1,120.99
/ea
Free Shipping & Returns

Key Features

Style
Contemporary
Fixture Wattage
60W
Material
Brass/Steel
Glass Color
Gray
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TT-BANA15SM-SN
Zoro #
G615614514
UPC #
768148300269
Country of Origin
China

Dimensions

Height
6.9 in
Shade Diameter
14.8 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Style
Contemporary
Fixture Wattage
60W
Material
Brass/Steel
Glass Color
Gray
Number of Lights
1
Damp/Wet Rating
Damp
Shade Material
Glass
Dimmable
Yes
Voltage
120V
Finish
Smoke
Item
Pendant
Bulb Shape
T10
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Satin Nickel
Fixture Socket Type
Medium base (E26)

Description

Our Bana is a modern and unique compact torus shape, with an interesting inverted open bottom, its retro styling will gracefully blend into today's environments. Our Smoke Trans glass is a colored semi-transparent glass. The seductive glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.