Besa Bana Pendant, Clear, Black Finish, 1x 60W MAX E26 Base
- Mfr # 1JT-BANACL-BK
- Zoro # G815614581
product price:Â
$
333.00
/ea
Free Shipping & Returns
Key Features
Height
5.25 in
Voltage
120V
Number of Lights
1
Style
Transitional
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1JT-BANACL-BK
- Zoro #
- G815614581
- UPC #
- 767893275020
- Country of Origin
- China
- Voltage
- 120V
- Number of Lights
- 1
- Style
- Transitional
- Shade Material
- Glass
- Item
- Pendant
- Finish
- Clear
- Glass Color
- Clear
- Fixture Wattage
- 60W
- Dimmable
- Yes
- Material
- Brass/Steel
- Damp/Wet Rating
- Damp
- UL or ETL Listing
- UL
- Fixture Finish
- Black
- Pendant Maximum Drop (In Inches)
- 120 in
- Fixture Socket Type
- Medium base (E26)
- Bulb Shape
- T10
- cUL or cETL Listing
- cUL
Dimensions
- Height
- 5.25 in
- Shade Diameter
- 10.5 in
- Canopy/Fitter Height (in Inches)
- 0.625 in
- Canopy/Fitter Diameter/Width (in Inches)
- 5 in
Description
Our Bana is a modern and unique compact torus shape, with an interesting inverted open bottom, its retro styling will gracefully blend into today's environments. The clear blown glass is contemporary yet timeless, and will suit any classic or modern decor. When lit, the clear glass shimmers and sparkles with the accents from the light source. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.