
Besa Baron 10 Pendant, Black/Clear, Black Finish, 1x 60W MAX E26 Base
Mfr # 1JT-BARON10BK-BK
Zoro # G915614597
product price:Â $513.00
/ea
Free Shipping & Returns
Key Features
Height
11.25 in
Voltage
120V
Shade Material
Glass
Dimmable
Yes
Material
Brass/Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1JT-BARON10BK-BK
Zoro #
G915614597
UPC #
767893249557
Country of Origin
Germany
Dimensions
Height
11.25 in
Shade Diameter
10 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Voltage
120V
Shade Material
Glass
Dimmable
Yes
Material
Brass/Steel
Damp/Wet Rating
Damp
Item
Pendant
Style
Modern
Glass Color
Black
Number of Lights
1
Finish
Black/Clear
Fixture Wattage
60W
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A19
cUL or cETL Listing
cUL
Fixture Finish
Black
Description
The urban inspired Baron 10 Pendant employs a gloss black RLM style shade with a lower transparent glass accent, semi-concealing a frosted downlight source for effective task lighting and a hint of peripheral brightness. Produced in a theme inspired by the nostalgic trends of today, this pendant offers a look that will easily merge into industrial architecture. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.