Besa Baron 10 Pendant, Black/Clear, Bronze Finish, 1x 60W MAX E26 Base

  • Mfr # 1JT-BARON10BK-BR

  • Zoro # G015614473


product price:  $513.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Dimmable
Yes
Shade Material
Glass
Material
Brass/Steel
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-BARON10BK-BR
Zoro #
G015614473
UPC #
767893249564
Country of Origin
Germany

Dimensions

Shade Diameter
10 in
Height
11.25 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Voltage
120V
Dimmable
Yes
Item
Pendant
Shade Material
Glass
Material
Brass/Steel
Number of Lights
1
Finish
Black/Clear
Fixture Wattage
60W
Style
Modern
Damp/Wet Rating
Damp
Glass Color
Black
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL
Fixture Finish
Bronze
Bulb Shape
A19

Description

The urban inspired Baron 10 Pendant employs a gloss black RLM style shade with a lower transparent glass accent, semi-concealing a frosted downlight source for effective task lighting and a hint of peripheral brightness. Produced in a theme inspired by the nostalgic trends of today, this pendant offers a look that will easily merge into industrial architecture. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.