Besa Baron 10 Pendant, White/Clear, Black Finish, 1x 60W MAX E26 Base

  • Mfr # 1JT-BARON10WH-BK

  • Zoro # G515614423


product price:  $513.00
/ea
Free Shipping & Returns

Key Features

Material
Brass/Steel
Glass Color
White
Fixture Wattage
60W
Shade Material
Glass
Height
11.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-BARON10WH-BK
Zoro #
G515614423
UPC #
767893249601
Country of Origin
Germany

Dimensions

Height
11.25 in
Shade Diameter
10 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Material
Brass/Steel
Glass Color
White
Fixture Wattage
60W
Shade Material
Glass
Item
Pendant
Finish
White/Clear
Dimmable
Yes
Voltage
120V
Damp/Wet Rating
Damp
Style
Modern
Number of Lights
1
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A19

Description

The urban inspired Baron 10 Pendant employs a gloss white RLM style shade with a lower transparent glass accent, semi-concealing a frosted downlight source for effective task lighting and a hint of peripheral brightness. Produced in a theme inspired by the nostalgic trends of today, this pendant offers a look that will easily merge into industrial architecture. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.