
Besa Baron 10 Pendant, White/Clear, Bronze Finish, 1x 60W MAX E26 Base
Mfr # 1JT-BARON10WH-BR
Zoro # G815614536
product price: $513.00
/ea
Free Shipping & Returns
Key Features
Glass Color
White
Dimmable
Yes
Fixture Wattage
60W
Shade Diameter
10 in
Damp/Wet Rating
Damp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1JT-BARON10WH-BR
Zoro #
G815614536
UPC #
767893249618
Country of Origin
Germany
Dimensions
Shade Diameter
10 in
Height
11.25 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Glass Color
White
Item
Pendant
Dimmable
Yes
Fixture Wattage
60W
Damp/Wet Rating
Damp
Shade Material
Glass
Material
Brass/Steel
Style
Modern
Finish
White/Clear
Voltage
120V
Number of Lights
1
Fixture Socket Type
Medium base (E26)
Fixture Finish
Bronze
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A19
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Description
The urban inspired Baron 10 Pendant employs a gloss white RLM style shade with a lower transparent glass accent, semi-concealing a frosted downlight source for effective task lighting and a hint of peripheral brightness. Produced in a theme inspired by the nostalgic trends of today, this pendant offers a look that will easily merge into industrial architecture. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.