Besa Belu Pendant, Smoke, Black Finish, 1x 5W MAX E26 Base

  • Mfr # 1JT-BELUSM-LED-BK

  • Zoro # G615614934


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Shade Diameter
7.875 in
Lighting Technology
LED
Fixture Wattage
5W
Material
Brass/Steel
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-BELUSM-LED-BK
Zoro #
G615614934
UPC #
767893292133
Country of Origin
China

Dimensions

Shade Diameter
7.875 in
Height
3.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Item
Pendant
Lighting Technology
LED
Fixture Wattage
5W
Material
Brass/Steel
Shade Material
Glass
Color Temperature
3000K
Number of Lights
1
CRI
90+
Glass Color
Gray
Damp/Wet Rating
Damp
Style
Contemporary
Dimmable
Yes
Lumens
550
Lamp Included
Yes
Finish
Smoke
Rated Life
30000
Voltage
120V
Bulb Shape
T
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL
Fixture Finish
Black
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
Eco-Friendly (Y/N)
Yes

Description

The Belu pendant features a ribbed drum glass shade that adds a touch of elegance and sophistication to any space. The glass shade has horizontal ribbed detailing and a inner white acrylic shield, which creates a beautiful and distinctive visual effect when illuminated. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.