Besa Benji Pendant, Blue/Medium, Black Finish, 1x 9W LED

  • Mfr # 1JT-BENJIBLMD-LED-BK
  • Zoro # G115615127
product price: 
$
576.00
/ea
Free Shipping & Returns

Key Features

Height
11.5 in
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass/Wood
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1JT-BENJIBLMD-LED-BK
Zoro #
G115615127
UPC #
767893292195
Country of Origin
Germany

Dimensions

Height
11.5 in
Shade Diameter
9.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass/Wood
Item
Pendant
Finish
Blue/Medium
Glass Color
Blue
Color Temperature
3000 K
CRI
90+
Lamp Included
Yes
Rated Life
30,000 hr
Material
Brass/Steel
Lumens
800
Dimmable
Yes
Damp/Wet Rating
Damp
Lighting Technology
LED
Fixture Wattage
9W
Eco-Friendly (Y/N)
Yes
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A19
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Fixture Socket Type
GU24

Description

The Benji Blue Pendant is composed of an outer trans Blue glass globe, with an inverted lip blown into the glass bottom and an inner wood globe for concealing the light source. The addition of real wood perfectly complements the glass and adds a splash of warmth. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.