Besa Benji Pendant, Clear/Natural, Black Finish, 1x 9W LED

  • Mfr # 1JT-BENJICLNA-LED-BK

  • Zoro # G315615187


product price:  $576.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass/Wood
Finish
Clear/Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-BENJICLNA-LED-BK
Zoro #
G315615187
UPC #
767893287931
Country of Origin
Germany

Dimensions

Height
11.5 in
Shade Diameter
9.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass/Wood
Item
Pendant
Finish
Clear/Natural
Glass Color
Clear
Lamp Included
Yes
Damp/Wet Rating
Damp
Fixture Wattage
9W
Material
Brass/Steel
CRI
90+
Dimmable
Yes
Color Temperature
3000K
Lumens
800
Rated Life
30000
Lighting Technology
LED
Bulb Shape
A19
Eco-Friendly (Y/N)
Yes
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Fixture Finish
Black
Fixture Socket Type
GU24

Description

The Benji Clear Pendant is composed of an outer Clear glass globe, with an inverted lip blown into the glass bottom and an inner wood globe for concealing the light source. The addition of real wood perfectly complements the glass and adds a splash of warmth. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.