Shop BESA LIGHTING
See all product information
Create Account
Besa Benji Pendant, Smoke/Natural, Black Finish, 1x 9W LED
- Mfr # 1JT-BENJISMNA-LED-BK
- Zoro # G215615102
product price:Â
$
576.00
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass/Wood
Finish
Smoke/Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1JT-BENJISMNA-LED-BK
- Zoro #
- G215615102
- UPC #
- 767893281922
- Country of Origin
- Germany
- Voltage
- 120V
- Number of Lights
- 1
- Style
- Contemporary
- Shade Material
- Glass/Wood
- Item
- Pendant
- Finish
- Smoke/Natural
- Glass Color
- Gray
- Dimmable
- Yes
- Color Temperature
- 3000 K
- Rated Life
- 30,000 hr
- Damp/Wet Rating
- Damp
- Lumens
- 800
- Lamp Included
- Yes
- Material
- Brass/Steel
- Lighting Technology
- LED
- Fixture Wattage
- 9W
- CRI
- 90+
- Bulb Shape
- A19
- Fixture Socket Type
- GU24
- cUL or cETL Listing
- cUL
- UL or ETL Listing
- UL
- Pendant Maximum Drop (In Inches)
- 120 in
- Fixture Finish
- Black
- Eco-Friendly (Y/N)
- Yes
Dimensions
- Height
- 11.5 in
- Shade Diameter
- 9.5 in
- Canopy/Fitter Height (in Inches)
- 0.625 in
- Canopy/Fitter Diameter/Width (in Inches)
- 5 in
Description
The Benji Smoke Pendant is composed of an outer trans smoke glass globe, with an inverted lip blown into the glass bottom and an inner wood globe for concealing the light source. The addition of real wood perfectly complements the glass and adds a splash of warmth. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.