Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa Boca 3 Pendant, Clear, Black Finish, 1x 3W LED

  • Mfr # 1XT-BOCA3CL-LED-BK

  • Zoro # G915615006


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Color Temperature
3000K
CRI
90+
Dimmable
Yes
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-BOCA3CL-LED-BK
Zoro #
G915615006
UPC #
768577304555
Country of Origin
China

Dimensions

Height
3 in
Shade Diameter
3.15 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Lighting Technology
LED
Color Temperature
3000K
CRI
90+
Dimmable
Yes
Number of Lights
1
Material
Brass/Aluminum
Damp/Wet Rating
Dry
Rated Life
25000
Style
Modern
Shade Material
Glass
Finish
Clear
Item
Pendant
Voltage
12V
Fixture Wattage
3W
Glass Color
Clear
Lamp Included
Yes
Lumens
300
Fixture Socket Type
G4 Bi-pin
cUL or cETL Listing
cETL
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
UL or ETL Listing
ETL
Eco-Friendly (Y/N)
Yes
Bulb Shape
T4

Description

The Boca LED Mini Pendant is comprised of an appealing globe-shaped clear solid glass, accented by an interesting inner frosted tube to diffuse the light source. The splash of concealed LED illumination through the solid glass makes the Boca 3 a stunning display of light refractions. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.