Zoro Homepage

Besa Boca 3 Pendant, Clear Bubble, Black Finish, 1x 3W LED

  • Mfr # 1XT-BOCA3BB-LED-BK

  • Zoro # G615614385


product price: $429.99
/ea
Free Shipping & Returns

Key Features

CRI
90+
Color Temperature
3000K
Shade Diameter
3.15 in
Number of Lights
1
Glass Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-BOCA3BB-LED-BK
Zoro #
G615614385
UPC #
768575304533
Country of Origin
China

Dimensions

Shade Diameter
3.15 in
Height
3 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

CRI
90+
Item
Pendant
Color Temperature
3000K
Number of Lights
1
Glass Color
Clear
Fixture Wattage
3W
Dimmable
Yes
Lamp Included
Yes
Damp/Wet Rating
Dry
Material
Brass/Aluminum
Lumens
300
Finish
Clear Bubble
Voltage
12V
Rated Life
25000
Style
Modern
Lighting Technology
LED
Shade Material
Glass
cUL or cETL Listing
cETL
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
G4 Bi-pin
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
Bulb Shape
T4
UL or ETL Listing
ETL

Description

The Boca LED Mini Pendant is comprised of an appealing globe-shaped clear bubble-patterned solid glass, accented by an interesting inner frosted tube to diffuse the light source. The splash of concealed LED illumination through the solid glass shade's bubble accents makes the Boca 3 a stunning display of light refractions. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.