Besa Boca 5 Pendant, Clear, Black Finish, 1x 35W MAX GY6.35 Base

  • Mfr # 1XT-BOCA5CL-BK

  • Zoro # G815614901


product price: $409.50
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Voltage
12V
Shade Material
Glass
Dimmable
Yes
Height
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-BOCA5CL-BK
Zoro #
G815614901
UPC #
768580304580
Country of Origin
China

Dimensions

Height
4.75 in
Shade Diameter
4.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Number of Lights
1
Item
Pendant
Voltage
12V
Shade Material
Glass
Dimmable
Yes
Glass Color
Clear
Style
Modern
Finish
Clear
Material
Brass/Aluminum
Fixture Wattage
35W
Damp/Wet Rating
Dry
Lamp Included
Yes
cUL or cETL Listing
cETL
Bulb Shape
T4
UL or ETL Listing
ETL
Fixture Socket Type
GY6.35 Bi-pin
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
Eco-Friendly (Y/N)
Yes

Description

The Boca LED Mini Pendant is comprised of an appealing globe-shaped clear solid glass, accented by an interesting inner frosted tube to diffuse the light source. The splash of concealed LED illumination through the solid glass makes the Boca 3 a stunning display of light refractions. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.