Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa Boca 5 Pendant, Clear, Black Finish, 1x 3W LED

  • Mfr # 1XT-BOCA5CL-LED-BK

  • Zoro # G715615008


product price: $459.00
/ea
Free Shipping & Returns

Key Features

Shade Diameter
4.5 in
Fixture Wattage
3W
Glass Color
Clear
Material
Brass/Aluminum
Damp/Wet Rating
Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-BOCA5CL-LED-BK
Zoro #
G715615008
UPC #
768581304596
Country of Origin
China

Dimensions

Shade Diameter
4.5 in
Height
4.75 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Fixture Wattage
3W
Glass Color
Clear
Material
Brass/Aluminum
Item
Pendant
Damp/Wet Rating
Dry
Number of Lights
1
Color Temperature
3000K
Voltage
12V
Lumens
300
Lighting Technology
LED
Dimmable
Yes
CRI
90+
Lamp Included
Yes
Style
Modern
Shade Material
Glass
Finish
Clear
Rated Life
25000
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
G4 Bi-pin
Bulb Shape
T4
cUL or cETL Listing
cETL
UL or ETL Listing
ETL
Eco-Friendly (Y/N)
Yes

Description

The Boca LED Mini Pendant is comprised of an appealing globe-shaped clear solid glass, accented by an interesting inner frosted tube to diffuse the light source. The splash of concealed LED illumination through the solid glass makes the Boca 3 a stunning display of light refractions. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.