Zoro Homepage

Besa Boca 5 Pendant, Clear Bubble, Black Finish, 1x 3W LED

  • Mfr # 1XT-BOCA5BB-LED-BK

  • Zoro # G915614870


product price: $459.00
/ea
Free Shipping & Returns

Key Features

Rated Life
25000
Height
4.75 in
Number of Lights
1
Fixture Wattage
3W
Voltage
12V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-BOCA5BB-LED-BK
Zoro #
G915614870
UPC #
768579304577
Country of Origin
China

Dimensions

Height
4.75 in
Shade Diameter
4.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Item
Pendant
Rated Life
25000
Number of Lights
1
Fixture Wattage
3W
Voltage
12V
Glass Color
Clear
Lamp Included
Yes
Lumens
300
Dimmable
Yes
CRI
90+
Finish
Clear Bubble
Color Temperature
3000K
Style
Modern
Lighting Technology
LED
Damp/Wet Rating
Dry
Shade Material
Glass
Material
Brass/Aluminum
Fixture Finish
Black
Fixture Socket Type
G4 Bi-pin
UL or ETL Listing
ETL
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cETL
Bulb Shape
T4
Pendant Maximum Drop (In Inches)
120 in

Description

The Boca LED Mini Pendant is comprised of an appealing globe-shaped clear bubble-patterned solid glass, accented by an interesting inner frosted tube to diffuse the light source. The splash of concealed LED illumination through the solid glass shade's bubble accents makes the Boca 3 a stunning display of light refractions. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.