
Besa, Boca Vanity, Clear, Black Finish, 1x40W G9 base
Mfr # 1WF-BOCACL-BK
Zoro # G515613969
product price: $299.99
/ea
Free Shipping & Returns
Key Features
Style
Modern
Height
5.9 in
Damp/Wet Rating
Damp
Dimmable
Yes
Lamp Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1WF-BOCACL-BK
Zoro #
G515613969
UPC #
768315301938
Country of Origin
China
Dimensions
Height
5.9 in
Diameter
5.5 in
Shade Diameter/Width (in Inches)
4.5 in
Extension/Depth (in Inches)
5.25 in
Shade Height (in Inches)
4.75 in
Details
Style
Modern
Damp/Wet Rating
Damp
Dimmable
Yes
Lamp Included
Yes
Shade Material
Glass
Finish
Clear
Mounting
Horizontal
Voltage
120V
Glass Color
Clear
Number of Lights
1
Fixture Wattage
40W
Item
Sconce
Bulb Shape
T5
Fixture Socket Type
G9 Bi-pin
UL or ETL Listing
ETL
Fixture Finish
Black
cUL or cETL Listing
cETL
Material
Steel
Description
The Boca 3 Vanity is comprised of an appealing globe-shaped clear solid glass, accented by an interesting inner frosted tube to diffuse the light source. The splash of concealed LED illumination through the solid glass makes the Boca 3 a stunning display of light refractions. Each globe is cantilevered from the plated rectilinear backplate on a die cast fitter. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.