Zoro Homepage

Besa, Boca Vanity, Clear, Black Finish, 3x3W LED

  • Mfr # 3WF-BOCACL-LED-BK

  • Zoro # G215614297


product price: $814.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
CRI
90+
Finish
Clear
Damp/Wet Rating
Damp
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3WF-BOCACL-LED-BK
Zoro #
G215614297
UPC #
768734304862
Country of Origin
China

Dimensions

Diameter
22 in
Height
5.9 in
Shade Diameter/Width (in Inches)
4.5 in
Extension/Depth (in Inches)
5.25 in
Shade Height (in Inches)
4.75 in

Details

Item
Sconce
Voltage
120V
CRI
90+
Finish
Clear
Damp/Wet Rating
Damp
Lamp Included
Yes
Dimmable
Yes
Number of Lights
3
Fixture Wattage
3W
Lighting Technology
LED
Glass Color
Clear
Shade Material
Glass
Color Temperature
3000K
Mounting
Horizontal
Lumens
300
Style
Modern
Material
Steel
Bulb Shape
T3
Fixture Socket Type
G9 Bi-pin
Life hours
30000
Eco-Friendly (Y/N)
Yes
Fixture Finish
Black
cUL or cETL Listing
cETL
UL or ETL Listing
ETL

Description

The Boca 3 Vanity is comprised of an appealing globe-shaped clear solid glass, accented by an interesting inner frosted tube to diffuse the light source. The splash of concealed LED illumination through the solid glass makes the Boca 3 a stunning display of light refractions. Each globe is cantilevered from the plated rectilinear backplate on a die cast fitter. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.