Zoro Homepage

Besa, Boca Vanity, Clear, Black Finish, 3x40W G9 base

  • Mfr # 3WF-BOCACL-BK

  • Zoro # G515614287


product price: $649.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
3
Shade Material
Glass
Damp/Wet Rating
Damp
Finish
Clear
Diameter
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3WF-BOCACL-BK
Zoro #
G515614287
UPC #
768733304863
Country of Origin
China

Dimensions

Diameter
22 in
Height
5.9 in
Shade Diameter/Width (in Inches)
4.5 in
Extension/Depth (in Inches)
5.25 in
Shade Height (in Inches)
4.75 in

Details

Number of Lights
3
Shade Material
Glass
Damp/Wet Rating
Damp
Finish
Clear
Voltage
120V
Style
Modern
Mounting
Horizontal
Lamp Included
Yes
Dimmable
Yes
Glass Color
Clear
Item
Sconce
Fixture Wattage
40W
UL or ETL Listing
ETL
Fixture Socket Type
G9 Bi-pin
Fixture Finish
Black
Material
Steel
cUL or cETL Listing
cETL
Bulb Shape
T5

Description

The Boca 3 Vanity is comprised of an appealing globe-shaped clear solid glass, accented by an interesting inner frosted tube to diffuse the light source. The splash of concealed LED illumination through the solid glass makes the Boca 3 a stunning display of light refractions. Each globe is cantilevered from the plated rectilinear backplate on a die cast fitter. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.