Zoro Homepage

Besa, Boca Vanity, Clear Bubble, Black Finish, 1x3W LED

  • Mfr # 1WF-BOCABB-LED-BK

  • Zoro # G715613981


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
Damp
Voltage
120V
Color Temperature
3000K
Diameter
5.5 in
Glass Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WF-BOCABB-LED-BK
Zoro #
G715613981
UPC #
768314301922
Country of Origin
China

Dimensions

Diameter
5.5 in
Height
5.9 in
Shade Diameter/Width (in Inches)
4.5 in
Shade Height (in Inches)
4.75 in
Extension/Depth (in Inches)
5.25 in

Details

Damp/Wet Rating
Damp
Voltage
120V
Color Temperature
3000K
Glass Color
Clear
Style
Modern
Finish
Clear Bubble
Dimmable
Yes
Lumens
300
Mounting
Horizontal
Fixture Wattage
3W
Number of Lights
1
Shade Material
Glass
Item
Sconce
Lamp Included
Yes
CRI
90+
Lighting Technology
LED
Bulb Shape
T3
Life hours
30000
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cETL
Material
Steel
Fixture Finish
Black
UL or ETL Listing
ETL
Fixture Socket Type
G9 Bi-pin

Description

The Boca 3 Vanity is comprised of an appealing globe-shaped clear solid glass with bubbles, accented by an interesting inner frosted tube to diffuse the light source. The splash of concealed LED illumination through the solid glass makes the Boca 3 a stunning display of light refractions. Each globe is cantilevered from the plated rectilinear backplate on a die cast fitter. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.