Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa, Boca Vanity, Clear Bubble, Black Finish, 2x3W LED

  • Mfr # 2WF-BOCABB-LED-BK

  • Zoro # G115613673


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Style
Modern
Color Temperature
3000K
Number of Lights
2
Damp/Wet Rating
Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2WF-BOCABB-LED-BK
Zoro #
G115613673
UPC #
768692304867
Country of Origin
China

Dimensions

Diameter
14 in
Height
5.9 in
Shade Diameter/Width (in Inches)
4.5 in
Shade Height (in Inches)
4.75 in
Extension/Depth (in Inches)
5.25 in

Details

Voltage
120V
Style
Modern
Color Temperature
3000K
Number of Lights
2
Damp/Wet Rating
Damp
Lamp Included
Yes
CRI
90+
Lighting Technology
LED
Glass Color
Clear
Dimmable
Yes
Mounting
Horizontal
Lumens
300
Item
Sconce
Fixture Wattage
3W
Shade Material
Glass
Finish
Clear Bubble
UL or ETL Listing
ETL
Eco-Friendly (Y/N)
Yes
Bulb Shape
T3
Fixture Socket Type
G9 Bi-pin
Life hours
30000
cUL or cETL Listing
cETL
Fixture Finish
Black
Material
Steel

Description

The Boca 3 Vanity is comprised of an appealing globe-shaped clear solid glass with bubbles, accented by an interesting inner frosted tube to diffuse the light source. The splash of concealed LED illumination through the solid glass makes the Boca 3 a stunning display of light refractions. Each globe is cantilevered from the plated rectilinear backplate on a die cast fitter. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.