Zoro Homepage

Besa, Boca Vanity, Clear Bubble, Black Finish, 2x40W G9 base

  • Mfr # 2WF-BOCABB-BK

  • Zoro # G315613718


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Finish
Clear Bubble
Dimmable
Yes
Fixture Wattage
40W
Glass Color
Clear
Number of Lights
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2WF-BOCABB-BK
Zoro #
G315613718
UPC #
768691304868
Country of Origin
China

Dimensions

Diameter
14 in
Height
5.9 in
Extension/Depth (in Inches)
5.25 in
Shade Height (in Inches)
4.75 in
Shade Diameter/Width (in Inches)
4.5 in

Details

Finish
Clear Bubble
Dimmable
Yes
Fixture Wattage
40W
Glass Color
Clear
Number of Lights
2
Shade Material
Glass
Damp/Wet Rating
Damp
Lamp Included
Yes
Item
Sconce
Mounting
Horizontal
Style
Modern
Voltage
120V
Bulb Shape
T5
cUL or cETL Listing
cETL
UL or ETL Listing
ETL
Fixture Finish
Black
Material
Steel
Fixture Socket Type
G9 Bi-pin

Description

The Boca 3 Vanity is comprised of an appealing globe-shaped clear solid glass with bubbles, accented by an interesting inner frosted tube to diffuse the light source. The splash of concealed LED illumination through the solid glass makes the Boca 3 a stunning display of light refractions. Each globe is cantilevered from the plated rectilinear backplate on a die cast fitter. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.