Zoro Homepage

Besa, Boca Vanity, Clear Bubble, Black Finish, 3x3W LED

  • Mfr # 3WF-BOCABB-LED-BK

  • Zoro # G115614267


product price: $814.99
/ea
Free Shipping & Returns

Key Features

Glass Color
Clear
Lumens
300
Fixture Wattage
3W
Style
Modern
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3WF-BOCABB-LED-BK
Zoro #
G115614267
UPC #
768732304864
Country of Origin
China

Dimensions

Diameter
22 in
Height
5.9 in
Shade Diameter/Width (in Inches)
4.5 in
Shade Height (in Inches)
4.75 in
Extension/Depth (in Inches)
5.25 in

Details

Glass Color
Clear
Lumens
300
Fixture Wattage
3W
Style
Modern
Lighting Technology
LED
Item
Sconce
Dimmable
Yes
Mounting
Horizontal
Number of Lights
3
Color Temperature
3000K
Lamp Included
Yes
Voltage
120V
Shade Material
Glass
CRI
90+
Damp/Wet Rating
Damp
Finish
Clear Bubble
Fixture Socket Type
G9 Bi-pin
cUL or cETL Listing
cETL
Life hours
30000
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
ETL
Bulb Shape
T3
Fixture Finish
Black
Material
Steel

Description

The Boca 3 Vanity is comprised of an appealing globe-shaped clear solid glass with bubbles, accented by an interesting inner frosted tube to diffuse the light source. The splash of concealed LED illumination through the solid glass makes the Boca 3 a stunning display of light refractions. Each globe is cantilevered from the plated rectilinear backplate on a die cast fitter. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.