Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa, Bolla Mini Sconce, Blue Cloud, Chrome Finish, 1x9W LED

  • Mfr # 1WZ-412286-LED-CR

  • Zoro # G615614705


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Glass Color
Blue
Damp/Wet Rating
Damp
CRI
90+
Mounting
Horizontal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WZ-412286-LED-CR
Zoro #
G615614705
UPC #
767893952846
Country of Origin
China

Dimensions

Height
6.875 in
Diameter
5.875 in
Shade Diameter
5.875 in
Canopy/Fitter Diameter/Width (in Inches)
4.75 in
Height of Center (in Inches)
4.25 in
Shade Height (in Inches)
5.25 in
Canopy/Fitter Height (in Inches)
4.75 in
Extension/Depth (in Inches)
7 in

Details

Dimmable
Yes
Glass Color
Blue
Damp/Wet Rating
Damp
CRI
90+
Mounting
Horizontal
Fixture Voltage
120V
Item
Sconce
Lamp Included
Yes
Finish
Blue Cloud
Lumens
800
Color Temperature
3000K
Number of Bulbs
1
Fixture Wattage
9W
Style
Contemporary
Lighting Technology
LED
cUL or cETL Listing
cUL
Bulb Shape
A19
Fixture Socket Type
GU24
Fixture Finish
Chrome
Shade Material
Glass
Material
Brass/Steel
Life hours
30000
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
UL

Description

The Bolla is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Blue Cloud glass is full of floating, splashes of Blue tones over cased Blue that resembles a watercolor painting when illuminated. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of Blue hues called frit. The result is a multi-layer Blue blown glass, where frit color is nestled between an opal inner layer r and a clear glossy outer layer r. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The mini sconce fixture is equipped with a sleek arcing diecast lampholder and matching radiused rectangular canopy. These stylish and functional luminaries are offeBlue in a beautiful Chrome finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.