Besa, Bolla Mini Sconce, Blue Cloud, Satin Nickel Finish, 1x60W E26 base

  • Mfr # 1WZ-412286-BK

  • Zoro # G615614835


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
Damp
Mounting
Horizontal
Glass Color
Blue
Style
Contemporary
Fixture Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WZ-412286-BK
Zoro #
G615614835
UPC #
769057304867
Country of Origin
China

Dimensions

Shade Diameter
5.875 in
Height
6.875 in
Diameter
5.875 in
Canopy/Fitter Height (in Inches)
4.75 in
Canopy/Fitter Diameter/Width (in Inches)
4.75 in
Shade Height (in Inches)
5.25 in
Extension/Depth (in Inches)
7 in
Height of Center (in Inches)
4.25 in

Details

Damp/Wet Rating
Damp
Mounting
Horizontal
Item
Sconce
Glass Color
Blue
Style
Contemporary
Fixture Voltage
120V
Dimmable
Yes
Fixture Wattage
60W
Finish
Blue Cloud
Number of Bulbs
1
Bulb Shape
A19
Shade Material
Glass
Fixture Socket Type
Medium base (E26)
Material
Brass/Steel
UL or ETL Listing
UL
Fixture Finish
Black
cUL or cETL Listing
cUL

Description

The Bolla is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Blue Cloud glass is full of floating, splashes of Blue tones over white that almost feels like a watercolor painting. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of Blue hues called frit. The result is a multi-layer Blue blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The mini sconce fixture is equipped with a sleek arcing diecast lampholder and matching radiused rectangular canopy. These stylish and functional luminaries are offeBlue in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.