Besa, Bolla Mini Sconce, Blue Cloud, Satin Nickel Finish, 1x60W E26 base

  • Mfr # 1WZ-412286-SN

  • Zoro # G315614661


product price: $265.50
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Shade Diameter
5.875 in
Number of Bulbs
1
Height
6.875 in
Mounting
Horizontal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WZ-412286-SN
Zoro #
G315614661
UPC #
767893710286
Country of Origin
China

Dimensions

Shade Diameter
5.875 in
Height
6.875 in
Diameter
5.875 in
Height of Center (in Inches)
4.25 in
Extension/Depth (in Inches)
7 in
Shade Height (in Inches)
5.25 in
Canopy/Fitter Diameter/Width (in Inches)
4.75 in
Canopy/Fitter Height (in Inches)
4.75 in

Details

Fixture Voltage
120V
Number of Bulbs
1
Mounting
Horizontal
Damp/Wet Rating
Damp
Glass Color
Blue
Fixture Wattage
60W
Style
Contemporary
Item
Sconce
Dimmable
Yes
Finish
Blue Cloud
Fixture Socket Type
Medium base (E26)
Shade Material
Glass
Fixture Finish
Satin Nickel
cUL or cETL Listing
cUL
Material
Brass/Steel
UL or ETL Listing
UL
Bulb Shape
A19

Description

The Bolla is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Blue Cloud glass is full of floating, splashes of Blue tones over cased Blue that resembles a watercolor painting when illuminated. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of Blue hues called frit. The result is a multi-layer Blue blown glass, where frit color is nestled between an opal inner layer r and a clear glossy outer layer r. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The vanity fixture is equipped with sleek arcing diecast lamp holders and matching radiused rectangular canopy. These stylish and functional luminaries are offeBlue in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.