
Besa, Bolla Mini Sconce, Carrera, Satin Nickel Finish, 1x60W E26 base
Mfr # 1WZ-412219-BK
Zoro # G215614129
product price: $294.99
/ea
Free Shipping & Returns
Key Features
Fixture Voltage
120V
Number of Bulbs
1
Diameter
5.875 in
Fixture Wattage
60W
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1WZ-412219-BK
Zoro #
G215614129
UPC #
768327302053
Country of Origin
China
Dimensions
Diameter
5.875 in
Height
6.875 in
Shade Diameter
5.875 in
Shade Height (in Inches)
5.25 in
Canopy/Fitter Height (in Inches)
4.75 in
Height of Center (in Inches)
4.25 in
Extension/Depth (in Inches)
7 in
Canopy/Fitter Diameter/Width (in Inches)
4.75 in
Description
The Bolla is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Carrera glass is a classic yet modern decor that gives off a soft white light. Clear molten glass is rolled in alabaster powder like frit, and then blown into shape with a semi-clear frosted white inner finish. This decor is created by rolling molten glass in small bits of white called frit. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The mini sconce fixture is equipped with a sleek arcing diecast lampholder and matching radiused rectangular canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.