Besa, Bolla Mini Sconce, Carrera, Satin Nickel Finish, 1x9W LED

  • Mfr # 1WZ-412219-LED-BK

  • Zoro # G815614147


product price:  $332.99
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
Damp
Lighting Technology
LED
Number of Bulbs
1
Lamp Included
Yes
Glass Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WZ-412219-LED-BK
Zoro #
G815614147
UPC #
768328302069
Country of Origin
China

Dimensions

Diameter
5.875 in
Shade Diameter
5.875 in
Height
6.875 in
Extension/Depth (in Inches)
7 in
Shade Height (in Inches)
5.25 in
Height of Center (in Inches)
4.25 in
Canopy/Fitter Height (in Inches)
4.75 in
Canopy/Fitter Diameter/Width (in Inches)
4.75 in

Details

Damp/Wet Rating
Damp
Lighting Technology
LED
Number of Bulbs
1
Lamp Included
Yes
Glass Color
White
Dimmable
Yes
CRI
90+
Style
Contemporary
Lumens
800
Mounting
Horizontal
Item
Sconce
Fixture Wattage
9W
Finish
Carrera
Color Temperature
3000K
Fixture Voltage
120V
Material
Brass/Steel
Life hours
30000
UL or ETL Listing
UL
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
GU24
cUL or cETL Listing
cUL
Fixture Finish
Black
Bulb Shape
A19
Shade Material
Glass

Description

The Bolla is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Carrera glass is a classic yet modern decor that gives off a soft white light. Clear molten glass is rolled in alabaster powder like frit, and then blown into shape with a semi-clear frosted white inner finish. This decor is created by rolling molten glass in small bits of white called frit. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The mini sconce fixture is equipped with a sleek arcing diecast lampholder and matching radiused rectangular canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.