Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa, Bolla Mini Sconce, Honey, Black Finish, 1x60W E26 base

  • Mfr # 1WZ-4122HN-BK

  • Zoro # G115614663


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Style
Contemporary
Diameter
5.875 in
Fixture Voltage
120V
Fixture Wattage
60W
Height
6.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WZ-4122HN-BK
Zoro #
G115614663
UPC #
768329302075
Country of Origin
China

Dimensions

Diameter
5.875 in
Height
6.875 in
Shade Diameter
5.875 in
Extension/Depth (in Inches)
7 in
Canopy/Fitter Diameter/Width (in Inches)
4.75 in
Canopy/Fitter Height (in Inches)
4.75 in
Shade Height (in Inches)
5.25 in
Height of Center (in Inches)
4.25 in

Details

Style
Contemporary
Fixture Voltage
120V
Fixture Wattage
60W
Finish
Honey
Glass Color
Almond
Dimmable
Yes
Mounting
Horizontal
Item
Sconce
Number of Bulbs
1
Damp/Wet Rating
Damp
cUL or cETL Listing
cUL
Material
Brass/Steel
UL or ETL Listing
UL
Shade Material
Glass
Fixture Socket Type
Medium base (E26)
Bulb Shape
A19
Fixture Finish
Black

Description

The Bolla is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. This unique decor is handcrafted, with layered swirls of yellow-amber and golden-brown against white, finished to a high gloss. Its classic swirl pattern and high gloss surface has a truly florid gleam. Honey is a hand-blown glass designed to have a shiny and polished finish. The glass is gathered and rolled into shape a unique pattern is formed that cannot be replicated. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own unique artistic nature that can be individually appreciated. The mini sconce fixture is equipped with a sleek arcing diecast lampholder and matching radiused rectangular canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.