Zoro Homepage

Besa, Bolla Mini Sconce, Red Cloud, Chrome Finish, 1x9W LED

  • Mfr # 1WZ-4122RC-LED-CR

  • Zoro # G715614612


product price: $315.00
/ea
Free Shipping & Returns

Key Features

CRI
90+
Style
Contemporary
Lamp Included
Yes
Lumens
800
Finish
Red Cloud
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WZ-4122RC-LED-CR
Zoro #
G715614612
UPC #
768334302121
Country of Origin
China

Dimensions

Shade Diameter
5.875 in
Diameter
5.875 in
Height
6.875 in
Canopy/Fitter Height (in Inches)
4.75 in
Shade Height (in Inches)
5.25 in
Extension/Depth (in Inches)
7 in
Canopy/Fitter Diameter/Width (in Inches)
4.75 in
Height of Center (in Inches)
4.25 in

Details

CRI
90+
Style
Contemporary
Lamp Included
Yes
Lumens
800
Finish
Red Cloud
Dimmable
Yes
Item
Sconce
Glass Color
Red
Fixture Voltage
120V
Damp/Wet Rating
Damp
Number of Bulbs
1
Color Temperature
3000K
Mounting
Horizontal
Lighting Technology
LED
Fixture Wattage
9W
Material
Brass/Steel
Eco-Friendly (Y/N)
Yes
Life hours
30000
UL or ETL Listing
UL
Fixture Finish
Chrome
Fixture Socket Type
GU24
cUL or cETL Listing
cUL
Bulb Shape
A19
Shade Material
Glass

Description

The Bolla is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Red Cloud glass is full of floating, splashes of red tones over cased red that resembles a watercolor painting when illuminated. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of red hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The mini sconce fixture is equipped with a sleek arcing diecast lampholder and matching radiused rectangular canopy. These stylish and functional luminaries are offered in a beautiful Chrome finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.