Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa, Bolla Mini Sconce, Red Cloud, Satin Nickel Finish, 1x60W E26 base

  • Mfr # 1WZ-4122RC-BK

  • Zoro # G015614640


product price: $265.50
/ea
Free Shipping & Returns

Key Features

Shade Diameter
5.875 in
Diameter
5.875 in
Finish
Red Cloud
Dimmable
Yes
Glass Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WZ-4122RC-BK
Zoro #
G015614640
UPC #
768331302094
Country of Origin
China

Dimensions

Shade Diameter
5.875 in
Diameter
5.875 in
Height
6.875 in
Canopy/Fitter Height (in Inches)
4.75 in
Canopy/Fitter Diameter/Width (in Inches)
4.75 in
Shade Height (in Inches)
5.25 in
Height of Center (in Inches)
4.25 in
Extension/Depth (in Inches)
7 in

Details

Finish
Red Cloud
Dimmable
Yes
Glass Color
Red
Fixture Wattage
60W
Item
Sconce
Style
Contemporary
Fixture Voltage
120V
Damp/Wet Rating
Damp
Mounting
Horizontal
Number of Bulbs
1
Fixture Finish
Black
Material
Brass/Steel
Bulb Shape
A19
Shade Material
Glass
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)

Description

The Bolla is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Red Cloud glass is full of floating, splashes of red tones over white that almost feels like a watercolor painting. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of red hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The mini sconce fixture is equipped with a sleek arcing diecast lampholder and matching radiused rectangular canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.