Zoro Homepage

Besa Bolla Pendant, Amber Cloud, Black Finish, 1x 40W MAX E12 Base

  • Mfr # 1BT-412218-BK

  • Zoro # G915613873


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
Damp
Shade Diameter
5.875 in
Height
5.25 in
Finish
Amber Cloud
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1BT-412218-BK
Zoro #
G915613873
UPC #
767893288709
Country of Origin
China

Dimensions

Shade Diameter
5.875 in
Height
5.25 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Damp/Wet Rating
Damp
Finish
Amber Cloud
Voltage
120V
Style
Contemporary
Material
Brass/Steel
Item
Pendant
Dimmable
Yes
Number of Lights
1
Shade Material
Glass
Fixture Wattage
40W
Glass Color
Beige
Fixture Socket Type
E12 (Candelabra)
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
B10
Fixture Finish
Black

Description

The Bolla is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Amber Cloud glass is full of floating, vibrant warm tones that range from light gold to deep amber. When lit, the humid color palette illuminates to exude a harmonious display. This decor is created by rolling molten glass in small bits of brown hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The cord pendant fixture is equipped with a 10ft SVT cordset and a low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.