Besa Bolla Pendant, Amber Cloud, Black Finish, 1x 9W LED

  • Mfr # 1BT-412218-LED-BK

  • Zoro # G015614015


product price: $319.50
/ea
Free Shipping & Returns

Key Features

Lamp Included
Yes
Lighting Technology
LED
Damp/Wet Rating
Damp
CRI
90+
Height
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1BT-412218-LED-BK
Zoro #
G015614015
UPC #
767893288716
Country of Origin
China

Dimensions

Height
5.25 in
Shade Diameter
5.875 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Lamp Included
Yes
Lighting Technology
LED
Damp/Wet Rating
Damp
Item
Pendant
CRI
90+
Color Temperature
3000K
Shade Material
Glass
Material
Brass/Steel
Voltage
120V
Number of Lights
1
Rated Life
30000
Dimmable
Yes
Finish
Amber Cloud
Lumens
800
Glass Color
Beige
Style
Contemporary
Fixture Wattage
9W
cUL or cETL Listing
cUL
Fixture Socket Type
GU24
Fixture Finish
Black
UL or ETL Listing
UL
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in
Eco-Friendly (Y/N)
Yes

Description

The Bolla is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Amber Cloud glass is full of floating, vibrant warm tones that range from light gold to deep amber. When lit, the humid color palette illuminates to exude a harmonious display. This decor is created by rolling molten glass in small bits of brown hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The cord pendant fixture is equipped with a 10ft SVT cordset and a low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.