
Besa Bolla Pendant, Honey, Black Finish, 1x 40W MAX E12 Base
Mfr # 1BT-4122HN-BK
Zoro # G615614217
product price: $270.00
/ea
Free Shipping & Returns
Key Features
Shade Diameter
5.875 in
Material
Brass/Steel
Shade Material
Glass
Glass Color
Almond
Finish
Honey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1BT-4122HN-BK
Zoro #
G615614217
UPC #
767893288761
Country of Origin
China
Dimensions
Shade Diameter
5.875 in
Height
5.25 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Material
Brass/Steel
Shade Material
Glass
Glass Color
Almond
Item
Pendant
Finish
Honey
Number of Lights
1
Style
Contemporary
Voltage
120V
Damp/Wet Rating
Damp
Dimmable
Yes
Fixture Wattage
40W
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
Fixture Socket Type
E12 (Candelabra)
UL or ETL Listing
UL
Fixture Finish
Black
Bulb Shape
B10
Description
The Bolla is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. This unique decor is handcrafted, with layered swirls of yellow-amber and golden-brown against white, finished to a high gloss. Its classic swirl pattern and high gloss surface has a truly florid gleam. Honey is a hand-blown glass designed to have a shiny and polished finish. The glass is gathered and rolled into shape a unique pattern is formed that cannot be replicated. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own unique artistic nature that can be individually appreciated. The cord pendant fixture is equipped with a 10ft SVT cordset and a low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.