Besa Bolla Pendant, Honey, Black Finish, 1x 9W LED

  • Mfr # 1BT-4122HN-LED-BK

  • Zoro # G615614347


product price:  $319.99
/ea
Free Shipping & Returns

Key Features

Shade Diameter
5.875 in
Height
5.25 in
Shade Material
Glass
Color Temperature
3000K
Fixture Wattage
9W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1BT-4122HN-LED-BK
Zoro #
G615614347
UPC #
767893288778
Country of Origin
China

Dimensions

Shade Diameter
5.875 in
Height
5.25 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Shade Material
Glass
Color Temperature
3000K
Fixture Wattage
9W
Dimmable
Yes
Voltage
120V
Lamp Included
Yes
CRI
90+
Lumens
800
Glass Color
Almond
Finish
Honey
Damp/Wet Rating
Damp
Rated Life
30000
Lighting Technology
LED
Material
Brass/Steel
Style
Contemporary
Item
Pendant
Number of Lights
1
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
GU24
UL or ETL Listing
UL
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cUL
Fixture Finish
Black
Bulb Shape
A19

Description

The Bolla is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. This unique decor is handcrafted, with layered swirls of yellow-amber and golden-brown against white, finished to a high gloss. Its classic swirl pattern and high gloss surface has a truly florid gleam. Honey is a hand-blown glass designed to have a shiny and polished finish. The glass is gathered and rolled into shape a unique pattern is formed that cannot be replicated. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own unique artistic nature that can be individually appreciated. The cord pendant fixture is equipped with a 10ft SVT cordset and a low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.