Besa Bolla Stem Pendant, Amber Cloud, Bronze Finish, 1x 9W LED

  • Mfr # 1TT-412218-LED-BR

  • Zoro # G515613914


product price: $792.99
/ea
Free Shipping & Returns

Key Features

Shade Diameter
5.875 in
Color Temperature
3000K
Finish
Amber Cloud
Material
Brass/Steel
Height
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TT-412218-LED-BR
Zoro #
G515613914
UPC #
767893288273
Country of Origin
China

Dimensions

Shade Diameter
5.875 in
Height
5.25 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Color Temperature
3000K
Finish
Amber Cloud
Material
Brass/Steel
Voltage
120V
Rated Life
30000
Lamp Included
Yes
Lighting Technology
LED
Glass Color
Beige
Shade Material
Glass
Fixture Wattage
9W
Lumens
800
Dimmable
Yes
Damp/Wet Rating
Damp
Style
Contemporary
Number of Lights
1
CRI
90+
Item
Pendant
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
39 in
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
UL
Bulb Shape
A19
Fixture Socket Type
GU24
Fixture Finish
Bronze

Description

The Bolla is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Amber Cloud glass is full of floating, vibrant warm tones that range from light gold to deep amber. When lit, the humid color palette illuminates to exude a harmonious display. This decor is created by rolling molten glass in small bits of brown hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.