
Besa Bolla Stem Pendant, Amber Cloud, Satin Nickel Finish, 1x 40W MAX E12 Base
Mfr # 1TT-412218-SN
Zoro # G715613936
product price: $910.99
/ea
Free Shipping & Returns
Key Features
Material
Brass/Steel
Shade Diameter
5.875 in
Dimmable
Yes
Voltage
120V
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1TT-412218-SN
Zoro #
G715613936
UPC #
767935298130
Country of Origin
China
Dimensions
Shade Diameter
5.875 in
Height
5.25 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Material
Brass/Steel
Dimmable
Yes
Voltage
120V
Style
Contemporary
Glass Color
Beige
Shade Material
Glass
Fixture Wattage
40W
Item
Pendant
Number of Lights
1
Finish
Amber Cloud
Damp/Wet Rating
Damp
Bulb Shape
B10
Pendant Maximum Drop (In Inches)
39 in
UL or ETL Listing
UL
Fixture Finish
Satin Nickel
Fixture Socket Type
E12 (Candelabra)
cUL or cETL Listing
cUL
Description
The Bolla is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Amber Cloud glass is full of floating, vibrant warm tones that range from light gold to deep amber. When lit, the humid color palette illuminates to exude a harmonious display. This decor is created by rolling molten glass in small bits of brown hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.