
Besa Bolla Stem Pendant, Blue Cloud, Bronze Finish, 1x 40W MAX E12 Base
Mfr # 1TT-412286-BR
Zoro # G415614219
product price: $910.99
/ea
Free Shipping & Returns
Key Features
Material
Brass/Steel
Glass Color
Blue
Style
Contemporary
Number of Lights
1
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1TT-412286-BR
Zoro #
G415614219
UPC #
767941298193
Country of Origin
China
Dimensions
Shade Diameter
5.875 in
Height
5.25 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Material
Brass/Steel
Glass Color
Blue
Style
Contemporary
Number of Lights
1
Item
Pendant
Dimmable
Yes
Finish
Blue Cloud
Fixture Wattage
40W
Damp/Wet Rating
Damp
Voltage
120V
Shade Material
Glass
Pendant Maximum Drop (In Inches)
39 in
UL or ETL Listing
UL
Bulb Shape
B10
cUL or cETL Listing
cUL
Fixture Socket Type
E12 (Candelabra)
Fixture Finish
Bronze
Description
The Bolla is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Blue Cloud glass is full of floating, splashes of blue tones over white that almost feels like a watercolor painting. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of blue hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.