Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa Bolla Stem Pendant, Blue Cloud, Bronze Finish, 1x 9W LED

  • Mfr # 1TT-412286-LED-BR

  • Zoro # G015614176


product price: $1,033.99
/ea
Free Shipping & Returns

Key Features

Shade Diameter
5.875 in
Color Temperature
3000K
Shade Material
Glass
Style
Contemporary
Lumens
800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-412286-LED-BR
Zoro #
G015614176
UPC #
767943298214
Country of Origin
China

Dimensions

Shade Diameter
5.875 in
Height
5.25 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Color Temperature
3000K
Shade Material
Glass
Style
Contemporary
Item
Pendant
Lumens
800
Fixture Wattage
9W
Voltage
120V
CRI
90+
Lamp Included
Yes
Glass Color
Blue
Lighting Technology
LED
Number of Lights
1
Material
Brass/Steel
Finish
Blue Cloud
Dimmable
Yes
Rated Life
30000
Damp/Wet Rating
Damp
Fixture Finish
Bronze
Fixture Socket Type
GU24
UL or ETL Listing
UL
Eco-Friendly (Y/N)
Yes
Pendant Maximum Drop (In Inches)
39 in
Bulb Shape
A19
cUL or cETL Listing
cUL

Description

The Bolla is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Blue Cloud glass is full of floating, splashes of blue tones over white that almost feels like a watercolor painting. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of blue hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.