Besa Bolla Stem Pendant, Blue Cloud, Satin Nickel Finish, 1x 40W MAX E12 Base

  • Mfr # 1TT-412286-SN

  • Zoro # G715614216


product price: $696.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
40W
Style
Contemporary
Dimmable
Yes
Material
Brass/Steel
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TT-412286-SN
Zoro #
G715614216
UPC #
767893274115
Country of Origin
China

Dimensions

Height
5.25 in
Shade Diameter
5.875 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Fixture Wattage
40W
Style
Contemporary
Dimmable
Yes
Material
Brass/Steel
Voltage
120V
Damp/Wet Rating
Damp
Shade Material
Glass
Item
Pendant
Number of Lights
1
Finish
Blue Cloud
Glass Color
Blue
Pendant Maximum Drop (In Inches)
39 in
Fixture Finish
Satin Nickel
UL or ETL Listing
UL
Bulb Shape
B10
cUL or cETL Listing
cUL
Fixture Socket Type
E12 (Candelabra)

Description

The Bolla is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Blue Cloud glass is full of floating, splashes of blue tones over white that almost feels like a watercolor painting. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of blue hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.