Zoro Homepage

Besa Bolla Stem Pendant, Carrera, Black Finish, 1x 40W MAX E12 Base

  • Mfr # 1TT-412219-BK

  • Zoro # G815613904


product price: $910.99
/ea
Free Shipping & Returns

Key Features

Shade Diameter
5.875 in
Number of Lights
1
Height
5.25 in
Finish
Carrera
Glass Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-412219-BK
Zoro #
G815613904
UPC #
767936298146
Country of Origin
China

Dimensions

Shade Diameter
5.875 in
Height
5.25 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Number of Lights
1
Finish
Carrera
Item
Pendant
Glass Color
White
Fixture Wattage
40W
Dimmable
Yes
Shade Material
Glass
Material
Brass/Steel
Damp/Wet Rating
Damp
Voltage
120V
Style
Contemporary
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
39 in
Bulb Shape
B10
cUL or cETL Listing
cUL
Fixture Socket Type
E12 (Candelabra)
Fixture Finish
Black

Description

The Bolla is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Carrera glass is a classic yet modern decor that gives off a soft white light. Clear molten glass is rolled in alabaster powder like frit, and then blown into shape with a semi-clear frosted white inner finish. This decor is created by rolling molten glass in small bits of white called frit. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.