Besa Bolla Stem Pendant, Carrera, Black Finish, 1x 9W LED

  • Mfr # 1TT-412219-LED-BK

  • Zoro # G515614249


product price: $1,033.99
/ea
Free Shipping & Returns

Key Features

Lumens
800
Shade Material
Glass
Material
Brass/Steel
Lighting Technology
LED
Fixture Wattage
9W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-412219-LED-BK
Zoro #
G515614249
UPC #
767938298168
Country of Origin
China

Dimensions

Shade Diameter
5.875 in
Height
5.25 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Lumens
800
Shade Material
Glass
Material
Brass/Steel
Lighting Technology
LED
Fixture Wattage
9W
Finish
Carrera
Number of Lights
1
Color Temperature
3000K
Rated Life
30000
CRI
90+
Dimmable
Yes
Glass Color
White
Style
Contemporary
Damp/Wet Rating
Damp
Lamp Included
Yes
Voltage
120V
Item
Pendant
Eco-Friendly (Y/N)
Yes
Pendant Maximum Drop (In Inches)
39 in
Fixture Finish
Black
Bulb Shape
A19
cUL or cETL Listing
cUL
Fixture Socket Type
GU24
UL or ETL Listing
UL

Description

The Bolla is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Carrera glass is a classic yet modern decor that gives off a soft white light. Clear molten glass is rolled in alabaster powder like frit, and then blown into shape with a semi-clear frosted white inner finish. This decor is created by rolling molten glass in small bits of white called frit. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.