
Besa Bolla Stem Pendant, Carrera, Satin Nickel Finish, 1x 40W MAX E12 Base
Mfr # 1TT-412219-SN
Zoro # G315614258
product price: $819.99
/ea
Free Shipping & Returns
Key Features
Height
5.25 in
Damp/Wet Rating
Damp
Material
Brass/Steel
Voltage
120V
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1TT-412219-SN
Zoro #
G315614258
UPC #
767893275457
Country of Origin
China
Dimensions
Height
5.25 in
Shade Diameter
5.875 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Item
Pendant
Damp/Wet Rating
Damp
Material
Brass/Steel
Voltage
120V
Shade Material
Glass
Fixture Wattage
40W
Style
Contemporary
Finish
Carrera
Glass Color
White
Number of Lights
1
Dimmable
Yes
Pendant Maximum Drop (In Inches)
39 in
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Bulb Shape
B10
Fixture Socket Type
E12 (Candelabra)
Fixture Finish
Satin Nickel
Description
The Bolla is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Carrera glass is a classic yet modern decor that gives off a soft white light. Clear molten glass is rolled in alabaster powder like frit, and then blown into shape with a semi-clear frosted white inner finish. This decor is created by rolling molten glass in small bits of white called frit. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.