Besa Bolla Stem Pendant, Carrera, Satin Nickel Finish, 1x 9W LED

  • Mfr # 1TT-412219-LED-SN

  • Zoro # G115614274


product price:  $930.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Dimmable
Yes
Finish
Carrera
Lamp Included
Yes
Glass Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TT-412219-LED-SN
Zoro #
G115614274
UPC #
767893282448
Country of Origin
China

Dimensions

Height
5.25 in
Shade Diameter
5.875 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Lighting Technology
LED
Dimmable
Yes
Finish
Carrera
Lamp Included
Yes
Glass Color
White
Color Temperature
3000K
Rated Life
30000
CRI
90+
Damp/Wet Rating
Damp
Material
Brass/Steel
Shade Material
Glass
Number of Lights
1
Style
Contemporary
Lumens
800
Fixture Wattage
9W
Item
Pendant
Voltage
120V
Bulb Shape
A19
Fixture Socket Type
GU24
Pendant Maximum Drop (In Inches)
39 in
UL or ETL Listing
UL
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cUL
Fixture Finish
Satin Nickel

Description

The Bolla is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Carrera glass is a classic yet modern decor that gives off a soft white light. Clear molten glass is rolled in alabaster powder like frit, and then blown into shape with a semi-clear frosted white inner finish. This decor is created by rolling molten glass in small bits of white called frit. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.