Besa Bolla Stem Pendant, Honey, Bronze Finish, 1x 40W MAX E12 Base

  • Mfr # 1TT-4122HN-BR

  • Zoro # G515614812


product price: $910.99
/ea
Free Shipping & Returns

Key Features

Glass Color
Almond
Number of Lights
1
Damp/Wet Rating
Damp
Fixture Wattage
40W
Height
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-4122HN-BR
Zoro #
G515614812
UPC #
767946298242
Country of Origin
China

Dimensions

Height
5.25 in
Shade Diameter
5.875 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Glass Color
Almond
Number of Lights
1
Damp/Wet Rating
Damp
Fixture Wattage
40W
Dimmable
Yes
Finish
Honey
Item
Pendant
Shade Material
Glass
Voltage
120V
Style
Contemporary
Material
Brass/Steel
Pendant Maximum Drop (In Inches)
39 in
UL or ETL Listing
UL
Fixture Socket Type
E12 (Candelabra)
cUL or cETL Listing
cUL
Fixture Finish
Bronze
Bulb Shape
B10

Description

The Bolla is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. This unique decor is handcrafted, with layered swirls of yellow-amber and golden-brown against white, finished to a high gloss. Its classic swirl pattern and high gloss surface has a truly florid gleam. Honey is a hand-blown glass designed to have a shiny and polished finish. The glass is gathered and rolled into shape a unique pattern is formed that cannot be replicated. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own unique artistic nature that can be individually appreciated. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.