Besa Bolla Stem Pendant, Honey, Bronze Finish, 1x 9W LED

  • Mfr # 1TT-4122HN-LED-BR

  • Zoro # G015614831


product price:  $1,033.99
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Shade Diameter
5.875 in
Voltage
120V
Damp/Wet Rating
Damp
Color Temperature
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TT-4122HN-LED-BR
Zoro #
G015614831
UPC #
767948298264
Country of Origin
China

Dimensions

Shade Diameter
5.875 in
Height
5.25 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Dimmable
Yes
Item
Pendant
Voltage
120V
Damp/Wet Rating
Damp
Color Temperature
3000K
Fixture Wattage
9W
Lamp Included
Yes
Rated Life
30000
Style
Contemporary
Material
Brass/Steel
CRI
90+
Lighting Technology
LED
Number of Lights
1
Glass Color
Almond
Shade Material
Glass
Finish
Honey
Lumens
800
Fixture Finish
Bronze
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
39 in
Fixture Socket Type
GU24

Description

The Bolla is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. This unique decor is handcrafted, with layered swirls of yellow-amber and golden-brown against white, finished to a high gloss. Its classic swirl pattern and high gloss surface has a truly florid gleam. Honey is a hand-blown glass designed to have a shiny and polished finish. The glass is gathered and rolled into shape a unique pattern is formed that cannot be replicated. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own unique artistic nature that can be individually appreciated. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.