
Besa Bolla Stem Pendant, Honey, Satin Nickel Finish, 1x 40W MAX E12 Base
Mfr # 1TT-4122HN-SN
Zoro # G215614655
product price:Â $910.99
/ea
Free Shipping & Returns
Key Features
Height
5.25 in
Shade Diameter
5.875 in
Number of Lights
1
Material
Brass/Steel
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1TT-4122HN-SN
Zoro #
G215614655
UPC #
767950298283
Country of Origin
China
Dimensions
Height
5.25 in
Shade Diameter
5.875 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Number of Lights
1
Material
Brass/Steel
Dimmable
Yes
Shade Material
Glass
Finish
Honey
Item
Pendant
Fixture Wattage
40W
Glass Color
Almond
Style
Contemporary
Voltage
120V
Damp/Wet Rating
Damp
Bulb Shape
B10
Fixture Socket Type
E12 (Candelabra)
Pendant Maximum Drop (In Inches)
39 in
UL or ETL Listing
UL
Fixture Finish
Satin Nickel
cUL or cETL Listing
cUL
Description
The Bolla is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. This unique decor is handcrafted, with layered swirls of yellow-amber and golden-brown against white, finished to a high gloss. Its classic swirl pattern and high gloss surface has a truly florid gleam. Honey is a hand-blown glass designed to have a shiny and polished finish. The glass is gathered and rolled into shape a unique pattern is formed that cannot be replicated. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own unique artistic nature that can be individually appreciated. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.